Fusible, Safety Switch, General Duty, 240 V, 3PST, NEMA 3R

  • Mfr # DG323NRB

  • Zoro # G8817977


product price:  $654.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG323NRB
Zoro #
G8817977
UPC #
782113144351
Country of Origin
United States

Dimensions

Height
19.2 in
Depth
7.4 in
Width
9.1 in
Product Width
9.13 in
Product Height
19.25 in
Product Length/Depth
7.38 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
30 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Number of Poles
3
IP Rating
14
Metallic / Non-Metallic
Metallic
NEMA Enclosure Type
3R
For Use With
Class H Fuse
Fusible / Nonfusible
Fusible
Number of Wires
4
Amps AC
100 A
Material of Construction
Galvanized Steel
Duty
General
Neutral Assembly Included
Yes
Horsepower @ 600V AC
Not Rated
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
3R
Horsepower @ 240V AC
30 hp
Fuse Class Provision
Class H fuses
Voltage Rating
240V
Product Name
Eaton general duty cartridge fuse safety switch
Compliances
NEC 230.62 (C) Compliant Barrier
Certifications
UL Listed
Fuse Configuration
Fusible with neutral

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 7 3/8 in, Duty Standard, Environment Indoor/Outdoor, For Fuse Class Class H, Class R, Height 19 1/4 in, Horsepower @ 240V AC 30 hp, Horsepower @ 600V AC Not Rated, Housing Material Steel, IP Rating IP14, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.