Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DH363FRK

  • Zoro # G8817767


product price: $1,245.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH363FRK
Zoro #
G8817767
UPC #
782113206424
Country of Origin
United States

Dimensions

Width
11.8 in
Height
22.0 in
Depth
10 in
Product Height
9 in
Product Length/Depth
22.5 in
Product Width
12.75 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
40 HP @ 480V
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Metallic / Non-Metallic
Metallic
Duty
Heavy
IP Rating
14
For Use With
Class H Fuse
Fusible / Nonfusible
Fusible
Number of Poles
3
Amps AC
100 A
Number of Wires
3
Material of Construction
Galvanized Steel
Neutral Assembly Included
No
Mounting Style
Surface Mount
Horsepower @ 480V AC
40 hp
Horsepower @ 600V AC
75 hp
NEMA Enclosure Rating
3R
Certifications
UL Listed
Fuse Configuration
Fusible without neutral
Voltage Rating
600 V
Product Name
Eaton enhanced visible blade fusible safety switch

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 22 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class R, Height 9 in, Horsepower @ 480V AC 40 hp, Horsepower @ 600V AC 75 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.