Shop IDEM SAFETY SWITCHES USA
See all product information
Create Account
Safety Switch, Nonfusible, Indoor/Outdoor, Stainless Steel
- Mfr # 144022A
- Zoro # G208435083
product price:Â
$
1,211.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Environment
Indoor/Outdoor
Voltage
24 V
Handle Color
Red
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 144022A
- Zoro #
- G208435083
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Environment
- Indoor/Outdoor
- Voltage
- 24 V
- Handle Color
- Red
- Housing Material
- Stainless Steel
Description
Idem 144022a gls-ss rope pull switch w/e stops/led-std act, 2nc 2no, ss the gls-ss is general duty safety rope pull switch designed to protect long conveyor lengths up to 100m. The stainless steel 316 housings are designed specifically to withstand the harsh environments found in the food and pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust ip67 and ip69k sealing by using integral bellows and gaskets. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.