Fusible, Safety Switch, Heavy Duty, 600 V, 3PST, NEMA 1

  • Mfr # DH364FGK

  • Zoro # G8817785


product price:  $1,334.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH364FGK
Zoro #
G8817785
UPC #
782113206783
Country of Origin
United States

Dimensions

Depth
11.2 in
Width
16 in
Height
27.6 in
Product Width
18 in
Product Height
9.5 in
Product Length/Depth
30 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor
Enclosure Type
NEMA 1
HP
50 HP @ 480V
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Fusible / Nonfusible
Fusible
Duty
Heavy
Amps AC
200 A
IP Rating
20
Number of Poles
3
NEMA Enclosure Type
1
Number of Wires
3
For Use With
Class H Fuse
Neutral Assembly Included
No
Horsepower @ 480V AC
50 hp
NEMA Enclosure Rating
1
Mounting Style
Surface Mount
Horsepower @ 600V AC
150 hp
Fuse Configuration
Fusible without neutral
Certifications
UL Listed
Voltage Rating
600 V
Product Name
Eaton custom single-throw fused safety switch

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 30 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class R, Height 9 1/2 in, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 150 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.