Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Lug Kit, 30A; 60A; 100A, 240V AC

  • Mfr # DG030GB

  • Zoro # G8818013


product price: $23.39
/ea

Key Features

For Use With
DG-Series
Material
Steel
Amps AC
30/100A
Voltage
120/240V AC
Type
Ground lug kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG030GB
Zoro #
G8818013
UPC #
782114496053
Country of Origin
United States

Dimensions

Height
2 in
Depth
5 in
Width
4 in
For Disconnect Switch Size
30 A, 60 A
Product Width
4 in
Product Height
2 in
Product Length/Depth
5 in

Details

Item
Ground Lug Kit
For Use With
DG-Series
Material
Steel
Amps AC
30/100A
Voltage
120/240V AC
Type
Ground lug kit
Standards
UL 98 Rated, UL Listed
Special Features
Used with 30-100A General Duty Safety Switches
Current Rating
30 A, 60 A, 100 A
Compatible with Manufacturer Model Number
DG321NGB, DG321NRB, DG321UGB, DG321URB, DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Maximum Voltage
240V AC
Mounting Mechanism
Mounting Hardware
Duty
Standard
Environment
Indoor/Outdoor
For Fuse Class
Class H, Class R
Product Type
Ground Lug Kit
Compatible Manufacturer Part Number
DG321NGB, DG321NRB, DG321UGB, DG321URB, DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Compatible Manufacturer Model Number
DG321NGB, DG321NRB, DG321UGB, DG321URB, DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
For Use With Mfr. Model Number
DG321NGB, DG321NRB, DG321UGB, DG321URB, DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Used with
30-100A General duty safety switches
Certifications
UL Listed
Amperage Rating
30-100A
Switch Type
General duty
Product Name
Eaton safety switch ground lug kit
Compatible with Manufacturer Model No.
DG321NGB, DG321NRB, DG321UGB, DG321URB, DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Compatible with Mfr. Model No.
DG321NGB, DG321NRB, DG321UGB, DG321URB, DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
For Use with Mfr Model Number
DG321NGB, DG321NRB, DG321UGB, DG321URB, DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Compatible Pump Manufacturer Part Number
DG321NGB, DG321NRB, DG321UGB, DG321URB, DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Compatible Mfr. Model Number
DG321NGB, DG321NRB, DG321UGB, DG321URB, DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB

Description

Ground Lug Kit, Compatible with Grainger Part Number 32UJ79, 32UJ80, 32UJ81, 32UJ82, 32UJ83, 32UJ84, 32UJ85, 32UJ86, 32UJ87, 32UJ88, 32UJ89, 32UJ90, Compatible with Manufacturer Model Number DG321NGB, DG321NRB, DG321UGB, DG321URB, DG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB, Current Rating 30 A, 60 A, 100 A, Depth 5 in, Duty Standard, Environment Indoor/Outdoor, For Disconnect Switch Size 100 A, 30 A, 60 A, For Fuse Class Class H, Class R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.