Zoro Homepage

Ground Lug Kit, 30A; 60A; 100A, 600V AC

  • Mfr # DS100GK

  • Zoro # G8817855


product price: $23.39
/ea

Key Features

For Use With
DH-Series, DT-Series
Material
Steel
Voltage
240/480/600V AC
Amps AC
30/100A
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS100GK
Zoro #
G8817855
UPC #
782113324609
Country of Origin
United States

Dimensions

Height
5 in
Depth
3.5 in
Width
5 in
For Disconnect Switch Size
30 A, 60 A
Product Length/Depth
3.5 in
Product Height
.5 in
Product Width
.5 in

Details

Item
Ground Lug Kit
For Use With
DH-Series, DT-Series
Material
Steel
Voltage
240/480/600V AC
Amps AC
30/100A
Standards
UL 98 Rated, UL Listed
Type
Ground lug kit
Special Features
Used with 30-100A Heavy Duty, Double Throw Safety Switches
Mounting Mechanism
Mounting Hardware
Compatible with Manufacturer Model Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK, DH363FGK, DH363FRK, DH363UGK, DH363URK
Maximum Voltage
600V AC
For Fuse Class
Class H, Class R
Duty
Heavy Duty
Current Rating
30 A, 60 A, 100 A
Environment
Indoor/Outdoor
Product Type
Ground Lug Kit
Compatible Grainger Part Number
32UJ58, 32UJ59, 32UJ60, 32UJ61, 32UJ62, 32UJ63, 32UJ64, 32UJ65, 32UJ66, 32UJ67, 32UJ68, 32UJ69
Compatible Manufacturer Part Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK, DH363FGK, DH363FRK, DH363UGK, DH363URK
Compatible Manufacturer Model Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK, DH363FGK, DH363FRK, DH363UGK, DH363URK
For Use With Mfr. Model Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK, DH363FGK, DH363FRK, DH363UGK, DH363URK
NEMA rating
NEMA 1
Amperage Rating
30-100A
Switch Type
Heavy duty, double-throw
Used with
Used with 30-100A heavy-duty, double-throw safety switches
Certifications
UL Listed
Product Name
Eaton safety switch ground lug kit
Compatible with Manufacturer Model No.
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK, DH363FGK, DH363FRK, DH363UGK, DH363URK
Compatible with Mfr. Model No.
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK, DH363FGK, DH363FRK, DH363UGK, DH363URK
For Use with Mfr Model Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK, DH363FGK, DH363FRK, DH363UGK, DH363URK
Compatible Pump Manufacturer Part Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK, DH363FGK, DH363FRK, DH363UGK, DH363URK
Compatible Mfr. Model Number
DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK, DH363FGK, DH363FRK, DH363UGK, DH363URK

Description

Ground Lug Kit, Compatible with Grainger Part Number 32UJ58, 32UJ59, 32UJ60, 32UJ61, 32UJ62, 32UJ63, 32UJ64, 32UJ65, 32UJ66, 32UJ67, 32UJ68, 32UJ69, Compatible with Manufacturer Model Number DH361FGK, DH361FRK, DH361UGK, DH361URK, DH362FGK, DH362FRK, DH362UGK, DH362URK, DH363FGK, DH363FRK, DH363UGK, DH363URK, Current Rating 30 A, 60 A, 100 A, Depth 3.5 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Disconnect Switch Size 100 A, 30 A, 60 A, For Fuse Class Class H, Class R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.