Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Hazardous Location Push Button, 30 mm, 1NO/1NC, Black E34EX710B

Hazardous Location Push Button, 30 mm, 1NO/1NC, Black (Discontinued)

  • Mfr # E34EX710B
  • Zoro # G8736847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E34EX710B
Zoro #
G8736847
UPC #
782114524589
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
NEMA Contact Rating Designation
A600 and Q300
NEMA Rating
12, 13, 3, 3R, 4, 4X
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Type of Operator
Mushroom Head Push Button
Number of Operators
1
Contact Form
1NO/1NC
Color
Black
IP Rating
IP65
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Bezel
Epoxy Coated/Chemical Resistant Metal
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Bezel Material
Zinc Die Cast
Features
Factory Sealed, Drainage Holes, Grounding Nibs
DC Contact Rating
2.5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
E34
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant
Number of Indicator Lights
0
Product Type
Push Button Operators
Operating Temperature - Minimum
32 Degrees F
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Black, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.