Zoro Homepage

Hazardous Location Push Button, 30 mm, 1NO/1NC, Green

  • Mfr # 10250T706G

  • Zoro # G8736567


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T706G
Zoro #
G8736567
UPC #
782114504390
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2.5 in
Product Height
2.75 in
Product Length/Depth
3.5 in
Overall Depth
3.5 in
Overall Height
2.75 in
Manufacturer Warranty Length
1 yr
Overall Width
2.5 in

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Flush Push Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.