Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Push Button, 30 mm, 1NO/1NC, Green

  • Mfr # 10250T708G

  • Zoro # G8736682


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T708G
Zoro #
G8736682
UPC #
782114504550
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1 in
Product Length/Depth
1 in
Product Width
1 in
Overall Width
1 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in

Details

Item
Hazardous Location Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
Contact Form
1NO/1NC
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Number of Operators
1
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Bezel
Metal
IP Rating
IP65
Color
Green
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Extended Push Button
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
NEMA Contact Rating Designation
A600 and Q300
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Bezel Material
Zinc Die Cast
Legend
Blank
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Class I Division 2
Rating
NEMA 12
Series
10250T
DC Contact Rating
2.5 A @ 250 V
Actuator Material
Plastic
Operating mode
Momentary
Actuator Color
Green
Contact configuration
1 NO-1 NC
Actuator
Extended
Illumination
Non-illuminated
Product Name
Eaton 10250T pushbutton
Product Type
Push Button Operators
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Number of Indicator Lights
0
Operating Temperature - Minimum
32 Degrees F
Operator Material
Metal

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.