Zoro Homepage

Hazardous Location Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # 10250T708R

  • Zoro # G8736673


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T708R
Zoro #
G8736673
UPC #
782114504543
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
1 in
Product Height
1 in
Product Width
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in
Overall Height
1 in
Overall Width
1 in

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Metal, Color Red, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.