Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # E34EX710R

  • Zoro # G8736856


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX710R
Zoro #
G8736856
UPC #
782114524596
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
1 in
Product Diameter
1.5 in
Product Height
1 in
Product Width
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, FDA 3-A, UL 505
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
NEMA Contact Rating Designation
A600 and Q300
Number of Operators
1
Type of Operator
Mushroom Head Push Button
Contact Form
1NO/1NC
IP Rating
IP65
Bezel
Epoxy Coated/Chemical Resistant Metal
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Color
Red
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
NEMA Rating
12, 13, 3, 3R, 4, 4X
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Bezel Material
Zinc Die Cast
Rating
NEMA 4X
AC Contact Rating
10 A @ 600 V
Type
Pushbutton
Series
E34
DC Contact Rating
2.5 A @ 250 V
Illumination
Non-illuminated
Actuator
Mushroom
Certifications
CSA Certified
Actuator Material
Plastic
Operating mode
Momentary
Compliances
CE Marked
Contact configuration
1 NO-1 NC
Actuator Color
Red
Product Name
Eaton E34 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
32 Degrees F
Product Type
Push Button Operators

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Red, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.