Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # E34EX712R

  • Zoro # G8736971


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX712R
Zoro #
G8736971
UPC #
782114524695
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
1 in
Product Length/Depth
1 in
Product Height
1 in
Product Diameter
2.5 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Width
1 in
Overall Depth
1 in

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, FDA 3-A, UL 505
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Number of Operators
1
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Contact Form
1NO/1NC
Type of Operator
Jumbo Mushroom Head Push Button
Color
Red
NEMA Rating
12, 13, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600 and Q300
IP Rating
IP65
Bezel
Epoxy Coated/Chemical Resistant Metal
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Bezel Material
Zinc Die Cast
Rating
NEMA 4
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 250 V
Series
E34
Type
Pushbutton
Actuator
Jumbo mushroom
Operating mode
Momentary
Compliances
CE Marked
Illumination
Non-illuminated
Certifications
CSA Certified
Actuator Material
Anodized aluminum
Contact configuration
1 NO-1 NC
Actuator Color
Red
Product Name
Eaton E34 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant
Operator Material
Metal
Operating Temperature - Minimum
32 Degrees F
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Mechanical Operating Durability
1.00 x 10^7

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Jumbo Mushroom Head Push Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Red, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.