Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Hazardous Location Push Button, 30 mm, 2NO/2NC, Black 10250T713B

Hazardous Location Push Button, 30 mm, 2NO/2NC, Black (Discontinued)

  • Mfr # 10250T713B
  • Zoro # G8736935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10250T713B
Zoro #
G8736935
UPC #
782114504895
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
65 mm
Size
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
Type of Operator
Jumbo Mushroom Head Push Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
Color
Black
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Bezel
Metal
Contact Form
2NO/2NC
IP Rating
IP65
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Number of Operators
1
NEMA Contact Rating Designation
A600 and Q300
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Bezel Material
Zinc Die Cast
Series
10250T
DC Contact Rating
2.5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Product Type
Push Button Operators
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant
Operating Temperature - Minimum
32 Degrees F

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Jumbo Mushroom Head Push Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Metal, Color Black, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.