Zoro Homepage

Hazardous Location Push Button, 30 mm, 2NO/2NC, Green

  • Mfr # E34EX707G

  • Zoro # G8736655


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX707G
Zoro #
G8736655
UPC #
782114524398
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
3 in
Product Height
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Hazardous Location Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, FDA 3-A, UL 505
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel
Epoxy Coated/Chemical Resistant Metal
IP Rating
IP65
NEMA Contact Rating Designation
A600 and Q300
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Color
Green
Number of Operators
1
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Contact Form
2NO/2NC
Type of Operator
Flush Push Button
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Bezel Material
Zinc Die Cast
Series
E34
Type
Pushbutton
AC Contact Rating
10 A @ 600 V
Rating
NEC Class I Division 2, Groups B, C and D
DC Contact Rating
2.5 A @ 250 V
Operating mode
Momentary
Actuator Material
Plastic
Compliances
FDA 3-A
Illumination
Non-illuminated
Mounting method
Flush
Actuator Color
Green
Certifications
UL 505
Contact configuration
2 NO-2 NC
Product Name
Eaton E34 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
32 Degrees F
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Product Type
Push Button Operators
Hazardous Location Specification
Class I, Div 2, Group B, C, D
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Flush Push Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 2NO/2NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.