Zoro Homepage

Hazardous Location Push Button, 30 mm, 2NO/2NC, Green

  • Mfr # E34EX711G

  • Zoro # G8736892


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX711G
Zoro #
G8736892
UPC #
782114524657
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
65 mm
Size
30 mm
Product Height
1 in
Product Diameter
1.5 in
Product Width
1 in
Product Length/Depth
1 in
Overall Height
1 in
Overall Depth
1 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, FDA 3-A, UL 505
Contact Form
2NO/2NC
Bezel
Epoxy Coated/Chemical Resistant Metal
Number of Operators
1
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Color
Green
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Type of Operator
Mushroom Head Push Button
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
IP Rating
IP65
NEMA Contact Rating Designation
A600 and Q300
NEMA Rating
12, 13, 3, 3R, 4, 4X
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Bezel Material
Zinc Die Cast
Series
E34
DC Contact Rating
2.5 A @ 250 V
Type
Pushbutton
AC Contact Rating
10 A @ 600 V
Rating
NEMA 13
Certifications
UL 505
Actuator Color
Green
Illumination
Non-illuminated
Actuator Material
Plastic
Operating mode
Momentary
Actuator
Mushroom
Contact configuration
2 NO-2 NC
Compliances
FDA 3-A
Product Name
Eaton E34 pushbutton
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Product Type
Push Button Operators
Operating Temperature - Minimum
32 Degrees F

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 2NO/2NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.