Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50AR1

  • Zoro # G5232281


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50AR1
Zoro #
G5232281
UPC #
782113289861
Country of Origin
Mexico

Dimensions

Body Width - Limit Switch
1.54 in
Width
1.54"
Height
1.09"
Depth
2.46"
Body Depth - Limit Switch
1.78 in
Actuator Length - Limit Switch
1.54 in
Actuator Length
1.54"
Body Height - Limit Switch
3.13 in
Product Height
2.46 in
Product Length/Depth
4.22 in
Manufacturer Warranty Length
1 yr
Overall Height
2.46 in
Body Width
1.54 in
Body Height
3.13 in
Mounting Hole Diameter
0.2 in
Body Depth
1.78 in
Overall Width
1.54 in
Overall Depth
4.22 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Operating Temp. Range
14 Degrees to 250 Degrees F
Wiring Entry
1/2 in NPT
Standards
CE, CSA, UL
Stem Thread - Limit Switch
No Stem
IP Rating
67
Voltage Rating
600VAC
Basic Actuator Style (Limit Switch)
Rotary
DC Contact Rating
1 A @ 250 V
Operating Force
3.0 in-lb
Boot Sealed Actuator - Limit Switch
No
Series
E50
Actuator Style (Limit Switch)
Rotary, No Lever
Electrical Connection
Screw Terminals
Body Style (Limit Switch)
Standard
Actuator Location
Side
Travel
Operating Travel 5 Degrees , Reset Travel 2 Degrees , Total Travel 90 Degrees
Actuator Location (Limit Switch)
Side
Limit Switch Style
Heavy Duty Limit Switch
NEMA Rating
3, 3S, 4X, 6P
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
AC Contact Rating
10A at 600V
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Mounting Hole - Limit Switch
(2) 0.20 in dia
Contact Form
1NC/1NO
Movement
Rotary
Actuator Style
Rotary Head, No Lever
Contact Form - Limit Switch
1NC/1NO
Amps
10
Boot Sealed Actuator (Limit Switch)
No
Certification
CSA Certified
Differential Travel
90 Degrees
Body Material
Zinc
Connection Type
Screw terminal
Weight
1.2 lb
Operating Temperature - Min
10 °F
Enclosure Material
Die cast zinc
Contact Configuration
1 NO-1 NC
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Operating Temperature - Max
200 °F
Contact Rating
10A at 240 Vac, 1A at 250 Vdc
Maximum DC Current
1A
Accessories
E50DR1
Type
Assembly
Maximum AC Current
10 A continuous
Actuator
Side rotary
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Certifications
CSA Certified;UL Listed
Mounting Hole Horizontal Center to Center Distance
59 mm
Reset Travel
2 Degrees
Body Configuration
Plug-In
Operating Torque - Minimum
4.5 in-oz
Overtravel
90 Degrees
Operating Temperature - Maximum
200 Degrees F
Operating Force - Maximum
5 lbf
Lamp Type
No Lamp Module Included
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Pretravel
5 Degrees
Operating Temperature - Minimum
10 Degrees F
Mounting Hole Vertical Center to Center Distance
29 mm
Directional Movement
CCW/CW
Total Travel
90 Degrees
Action
Momentary/Momentary
Operating Force - Minimum
4.5 ozf
Roller Position
Side
Includes Actuator
No Actuator Included
Boot Sealed Actuator
No Boot Included
Operating Torque - Maximum
3 in-lb
Mounting Style
Surface
Number of Mounting Holes
2

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.54 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.