Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50BM1

  • Zoro # G5232911


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BM1
Zoro #
G5232911
UPC #
782113361833
Country of Origin
Mexico

Dimensions

Depth
2.46"
Body Depth - Limit Switch
1.78 in
Body Height - Limit Switch
3.13 in
Height
4.22"
Body Width - Limit Switch
1.54 in
Actuator Length
1.44"
Actuator Length - Limit Switch
1.44 in
Width
1.54"
Manufacturer Warranty Length
1 yr
Body Depth
1.78 in
Mounting Hole Diameter
0.2 in
Overall Depth
1.54 in
Overall Width
2.46 in
Body Width
1.54 in
Overall Height
4.22 in
Body Height
3.13 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Wiring Entry
1/2 in NPT
Body Style (Limit Switch)
Standard
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Electrical Connection
Screw Terminals
Series
E50
NEMA Rating
3, 3S, 4X, 6P
Basic Actuator Style (Limit Switch)
Rotary
Travel
Operating Travel 50 Degrees , Reset Travel 50 Degrees , Total Travel 90 Degrees
Actuator Style (Limit Switch)
Rotary, No Lever
Movement
Rotary
Stem Thread - Limit Switch
No Stem
Operating Temp. Range
14 Degrees to 250 Degrees F
Actuator Style
Rotary Head, No Lever, Maintained
Amps
10
Actuator Location (Limit Switch)
Side
Actuator Location
Side
AC Contact Rating
10A at 600V
Operating Force
3.0 in-lb
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Voltage Rating
600VAC
Boot Sealed Actuator - Limit Switch
No
IP Rating
67
Mounting Hole - Limit Switch
(2) 0.20 in dia
Contact Form
2NC/2NO
Standards
CE, CSA, UL
Contact Form - Limit Switch
2NC/2NO
DC Contact Rating
1 A @ 250 V
Limit Switch Style
Heavy Duty Limit Switch
Connection Type
Screw terminal
Body Material
Zinc
Certification
UL Listed
Differential Travel
90 Degrees
Weight
1.1063 lb
Mounting Style
Surface
Overtravel
90 Degrees
Lamp Type
No Lamp Module Included
Boot Sealed Actuator
No Boot Included
Body Configuration
Plug-In
Operating Torque - Maximum
3 in-lb
Mounting Hole Horizontal Center to Center Distance
59 mm
Operating Force - Maximum
5 lbf
Reset Travel
50 Degrees
Operating Temperature - Maximum
201 Degrees F
Operating Force - Minimum
8 ozf
Total Travel
90 Degrees
Includes Actuator
No Actuator Included
Directional Movement
CCW/CW
Mounting Hole Vertical Center to Center Distance
29 mm
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Roller Position
Side
Operating Temperature - Minimum
14 Degrees F
Number of Mounting Holes
2
Pretravel
5 Degrees
Action
Maintained/Maintained

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.