Zoro Homepage

Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50AH1

  • Zoro # G5232315


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50AH1
Zoro #
G5232315
UPC #
782113343853
Country of Origin
Mexico

Dimensions

Body Depth - Limit Switch
1.78 in
Body Height - Limit Switch
3.13 in
Width
1.54"
Depth
2.25"
Height
1.09"
Body Width - Limit Switch
1.54 in
Actuator Length
1.44"
Actuator Length - Limit Switch
1.44 in
Arm Width
0.31 in
Arm Depth
0.32 in
Product Height
4.22 in
Product Width
3.03 in
Body Depth
1.78 in
Body Height
3.13 in
Body Width
1.54 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.54 in
Overall Height
4.22 in
Mounting Hole Diameter
0.2 in
Overall Width
3.03 in
Arm Length - Maximum
0.32 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Travel
Operating Travel 0.2 in, Reset Travel 0.13 in, Total Travel 0.32 in
Amps
10
Body Style (Limit Switch)
Standard
Actuator Style (Limit Switch)
Plunger
Operating Force
5.0 in-lb
Boot Sealed Actuator (Limit Switch)
No
Contact Form
1NC/1NO
Actuator Style
Plunger
Wiring Entry
1/2 in NPT
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Actuator Location (Limit Switch)
Side
Mounting Hole - Limit Switch
(2) 0.20 in dia
Standards
CE, CSA, UL
Stem Thread - Limit Switch
No Stem
NEMA Rating
3, 3S, 4X, 6P
Boot Sealed Actuator - Limit Switch
No
Limit Switch Style
Heavy Duty Limit Switch
DC Contact Rating
1 A @ 250 V
AC Contact Rating
10A at 600V
Electrical Connection
Screw Terminals
Series
E50
Movement
Linear
Basic Actuator Style (Limit Switch)
Plunger
Operating Temp. Range
14 Degrees to 250 Degrees F
Voltage Rating
600VAC
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Contact Form - Limit Switch
1NC/1NO
Actuator Location
Side
IP Rating
67
Connection Type
Screw terminal
Certification
UL Listed
Body Material
Zinc
Differential Travel
0.32 in
Arm Material
Metal
Weight
1.1063 lb
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Switch Type
Maintained;Side pushbutton
Enclosure Material
Die cast zinc
Compliances
CE Marked
Maximum DC Current
1A
Certifications
UL Listed;CSA Certified
Operating Temperature - Max
201 °F
Contact Configuration
1 NO-1 NC
Operating Temperature - Min
14 °F
Contact Rating
10A at 240Vac, 1A at 250Vdc
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Maximum AC Current
10A
Body Configuration
Plug-In
Lamp Type
No Lamp Module Included
Operating Force - Minimum
8 ozf
Pretravel
0.13 in
Operating Force - Maximum
5 lbf
Total Travel
0.32 in
Arm Adjustability
Fixed
Operating Temperature - Maximum
201 Degrees F
Action
Maintained
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Temperature - Minimum
14 Degrees F
Boot Sealed Actuator
No Boot Included
Includes Actuator
Actuator Included
Mounting Hole Horizontal Center to Center Distance
59 mm
Number of Mounting Holes
2
Roller Position
Side
Plunger Adjustability
Fixed
Overtravel
0.32 in
Directional Movement
Linear
Reset Travel
0.13 in
Mounting Hole Vertical Center to Center Distance
29 mm
Mounting Style
Surface

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.