Zoro Homepage

Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50AS16P

  • Zoro # G5233042


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50AS16P
Zoro #
G5233042
UPC #
782113131412
Country of Origin
Mexico

Dimensions

Actuator Length - Limit Switch
1.44 in
Width
1.54"
Body Height - Limit Switch
3.13 in
Depth
2.25"
Actuator Length
1.44"
Height
1.09"
Body Depth - Limit Switch
1.78 in
Body Width - Limit Switch
1.54 in
Arm Width
0.31 in
Arm Depth
0.32 in
Body Height
3.13 in
Body Depth
1.58 in
Overall Height
2 in
Arm Length - Maximum
0.31 in
Overall Depth
1.54 in
Body Width
1.54 in
Mounting Hole Diameter
0.2 in
Manufacturer Warranty Length
1 yr
Overall Width
2.25 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Standards
CE, CSA, UL
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Mounting Hole - Limit Switch
(2) 0.20 in dia
Wiring Entry
1/2 in NPT
Operating Force
4.0 in-lb
Movement
Linear
IP Rating
67
Boot Sealed Actuator (Limit Switch)
No
NEMA Rating
3, 3S, 4X, 6P
Actuator Location (Limit Switch)
Side
AC Contact Rating
10A at 600V
Actuator Style (Limit Switch)
Plunger
Travel
Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in
Series
E50
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Voltage Rating
600VAC
Body Style (Limit Switch)
Standard
DC Contact Rating
1 A @ 250 V
Contact Form - Limit Switch
1NC/1NO
Amps
10
Actuator Location
Side
Contact Form
1NC/1NO
Boot Sealed Actuator - Limit Switch
No
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Plunger
Electrical Connection
8 ft Cable
Actuator Style
Plunger
Limit Switch Style
Heavy Duty Limit Switch
Operating Temp. Range
14 Degrees to 250 Degrees F
Body Material
Zinc
Arm Material
Metal
Differential Travel
0.25 in
Certification
UL Listed
Connection Type
8 ft (2.4 m) cable
Weight
2.1 lb
Operating Temperature - Maximum
201 Degrees F
Lamp Type
No Lamp Module Included
Operating Temperature - Minimum
14 Degrees F
Directional Movement
Linear
Mounting Style
Surface
Overtravel
0.25 in
Operating Force - Minimum
8 ozf
Plunger Adjustability
Fixed
Operating Torque - Minimum
4 in-lb
Action
Momentary/Momentary
Boot Sealed Actuator
No Boot Included
Total Travel
0.25 in
Operating Force - Maximum
4 lbf
Number of Mounting Holes
2
Operating Torque - Maximum
18 in-lb
Includes Actuator
Actuator Included
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Body Configuration
Plug-In
Mounting Hole Vertical Center to Center Distance
29 mm
Roller Position
Side
Reset Travel
0.03 in
Mounting Hole Horizontal Center to Center Distance
59 mm
Arm Adjustability
Fixed
Pretravel
0.03 in

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.