Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50AT1

  • Zoro # G5232272


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E50AT1
Zoro #
G5232272
UPC #
782113328478
Country of Origin
Mexico

Dimensions

Actuator Length
1.44"
Body Height - Limit Switch
3.13 in
Height
1.48"
Body Width - Limit Switch
1.54 in
Width
1.54"
Body Depth - Limit Switch
1.78 in
Depth
1.79"
Actuator Length - Limit Switch
1.44 in
Arm Width
0.31 in
Arm Depth
0.32 in
Product Length/Depth
4.78 in
Mounting Hole Diameter
0.2 in
Overall Width
1.54 in
Overall Height
1.78 in
Manufacturer Warranty Length
1 yr
Body Depth
1.78 in
Overall Depth
4.78 in
Body Width
1.54 in
Body Height
3.13 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Operating Force
4.0 in-lb
Boot Sealed Actuator - Limit Switch
No
NEMA Rating
3, 3S, 4X, 6P
Wiring Entry
1/2 in NPT
Travel
Operating Travel 0.04 in, Reset Travel 0.02 in, Total Travel 0.28 in
Standards
CE, CSA, UL
Voltage Rating
600VAC
Electrical Connection
Screw Terminals
Mounting Hole - Limit Switch
(2) 0.20 in dia
Contact Form - Limit Switch
1NC/1NO
AC Contact Rating
10A at 600V
Amps
10
Limit Switch Style
Heavy Duty Limit Switch
Actuator Location
Top
IP Rating
67
Body Style (Limit Switch)
Standard
Actuator Location (Limit Switch)
Top
Actuator Style (Limit Switch)
Plunger
DC Contact Rating
1 A @ 250 V
Operating Temp. Range
14 Degrees to 250 Degrees F
Movement
Linear
Actuator Style
Plunger
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Basic Actuator Style (Limit Switch)
Plunger
Contact Form
1NC/1NO
Series
E50
Boot Sealed Actuator (Limit Switch)
No
Stem Thread - Limit Switch
No Stem
Connection Type
Screw terminal
Differential Travel
0.25 in
Arm Material
Metal
Certification
CSA Certified
Body Material
Zinc
Weight
3 lb
Operating Temperature - Max
201 °F
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Type
Assembly
Enclosure Material
Die cast zinc
Contact Configuration
1 NO-1 NC
Maximum DC Current
1A
Contact Rating
10A at 240 Vac, 1A at 250 Vdc
Certifications
CSA Certified;UL Listed
Actuator
Top pushbutton
Accessories
E50DT1
Maximum AC Current
10 A continuous
Operating Temperature - Min
14 °F
Mounting Hole Horizontal Center to Center Distance
59 mm
Reset Travel
0.02 in
Action
Momentary/Momentary
Operating Torque - Maximum
18 in-lb
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Force - Minimum
8 ozf
Lamp Type
No Lamp Module Included
Body Configuration
Plug-In
Total Travel
0.28 in
Operating Force - Maximum
4 lbf
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
14 Degrees F
Roller Position
Side
Mounting Hole Vertical Center to Center Distance
29 mm
Arm Adjustability
Fixed
Plunger Adjustability
Fixed
Directional Movement
Linear
Operating Temperature - Maximum
201 Degrees F
Number of Mounting Holes
2
Operating Torque - Minimum
4 in-lb
Overtravel
0.28 in
Pretravel
0.02 in
Includes Actuator
Actuator Included
Mounting Style
Surface

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.