Shop EATON

Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50BT16P
  • Zoro # G5231755

product price: 
$
726.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50BT16P
Zoro #
G5231755
UPC #
782113366432
Country of Origin
Mexico
Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Voltage Rating
600V AC
DC Contact Rating
1 A @ 250 V
Actuator Style (Limit Switch)
Plunger
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Travel
Operating Travel 0.04 in, Reset Travel 0.02 in, Total Travel 0.28 in
Contact Form
2NO/2NC
Actuator Style
Plunger
NEMA Rating
3, 3S, 4X, 6P
Wiring Entry
1/2 in NPT
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Stem Thread - Limit Switch
No Stem
Actuator Location
Top
Electrical Connection
8 ft Cable
Boot Sealed Actuator (Limit Switch)
No
Basic Actuator Style (Limit Switch)
Plunger
Body Style (Limit Switch)
Standard
Series
E50
Limit Switch Style
Heavy Duty Limit Switch
Movement
Linear
Operating Temp. Range
14 Degrees to 250 Degrees F
IP Rating
IP67, IP69K
Contact Form - Limit Switch
2NC/2NO
Mounting Hole - Limit Switch
(2) 0.20 in dia
AC Contact Rating
10 A @ 240 V
Amps
10
Standards
CE, CSA, UL Listed
Boot Sealed Actuator - Limit Switch
No
Actuator Location (Limit Switch)
Top
Operating Force
4.0 in-lb
Certification
UL Listed
Body Material
Zinc
Differential Travel
0.25 in
Connection Type
8 ft (2.4 m) cable
Arm Material
Metal
Weight
2.1 lb
Cable Type
SOOW-A
Accuracy
Within 0.002
Operating Temperature - Min
14 °F
Operating Temperature - Max
221 °F
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Enclosure Material
Die cast zinc
Maximum AC Current
10A
Contact Configuration
2 NO-2 NC
Maximum DC Current
1A
Compliances
CE Marked
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Contact Rating
10A at 240Vac, 1A at 250Vdc
Switch Type
Top pushbutton
Certifications
UL Listed;CSA Certified
Operating Force - Minimum
2.22 N
Body Configuration
Plug-In
Number of Mounting Holes
2
Roller Position
Side
Mounting Hole Vertical Center to Center Distance
59 mm
Operating Force - Maximum
17.79 N
Directional Movement
Linear
Reset Travel
0.02 in
Overtravel
0.28 in
Action
Momentary/Momentary
Lamp Type
No Lamp Module Included
Operating Temperature - Minimum
14 Degrees F
Includes Actuator
Actuator Included
Operating Temperature - Maximum
221 Degrees F
Arm Adjustability
Fixed
Total Travel
0.28 in
Plunger Adjustability
Fixed
Operating Torque - Minimum
4 in-lb
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Mounting Style
Surface
Boot Sealed Actuator
Boot Included
Operating Torque - Maximum
18 in-lb
Pretravel
0.02 in
Mounting Hole Horizontal Center to Center Distance
29 mm
Differential Travel - Linear
0.25 in
Pre-Travel - Linear
0.02 in
Total Travel - Linear
0.28 in
Reset Travel - Linear
0.02 in
Over Travel - Linear
0.28 in

Dimensions

Actuator Length - Limit Switch
1.44 in
Body Width - Limit Switch
1.54 in
Body Depth - Limit Switch
1.78 in
Depth
1.79"
Body Height - Limit Switch
3.13 in
Actuator Length
1.44"
Height
4.61"
Width
1.54 in
Arm Width
0.31 in
Arm Depth
0.32 in
Product Width
1.58 in
Product Height
5.06 in
Cord Length
96 ft
Overall Width
1.58 in
Body Width
1.54 in
Manufacturer Warranty Length
1 yr
Body Height
3.13 in
Mounting Hole Diameter
5 mm
Overall Depth
1.54 in
Body Depth
1.58 in
Overall Height
5.06 in
Cable Length
8 ft

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P, Mounting - Limit Switch Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.