Zoro Homepage

Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50BH16P

  • Zoro # G5231825


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BH16P
Zoro #
G5231825
UPC #
621037084599
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
3.13 in
Height
4.22"
Actuator Length
1.44"
Width
1.54"
Body Depth - Limit Switch
1.78 in
Depth
2.25"
Body Width - Limit Switch
1.54 in
Actuator Length - Limit Switch
1.44 in
Arm Width
0.31 in
Arm Depth
0.32 in
Arm Length - Maximum
0.32 in
Overall Depth
1.54 in
Overall Height
4.22 in
Mounting Hole Diameter
0.2 in
Overall Width
2.25 in
Body Depth
1.58 in
Body Width
1.54 in
Body Height
3.13 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Contact Form
2NC/2NO
Actuator Style
Plunger, Maintained
NEMA Rating
3, 3S, 4X, 6P
Operating Temp. Range
14 Degrees to 250 Degrees F
Actuator Location
Side
Actuator Style (Limit Switch)
Plunger
Wiring Entry
1/2 in NPT
Basic Actuator Style (Limit Switch)
Plunger
Series
E50
Standards
CE, CSA, UL
Body Style (Limit Switch)
Standard
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
DC Contact Rating
1 A @ 250 V
Electrical Connection
8 ft Cable
Contact Form - Limit Switch
2NC/2NO
Stem Thread - Limit Switch
No Stem
Boot Sealed Actuator (Limit Switch)
No
Actuator Location (Limit Switch)
Side
Voltage Rating
600VAC
Mounting Hole - Limit Switch
(2) 0.20 in dia
Movement
Linear
Travel
Operating Travel 0.2 in, Reset Travel 0.13 in, Total Travel 0.32 in
Limit Switch Style
Heavy Duty Limit Switch
Amps
10
Boot Sealed Actuator - Limit Switch
No
IP Rating
67
Operating Force
3.0 in-lb
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
AC Contact Rating
10A at 600V
Body Material
Zinc
Differential Travel
0.32 in
Arm Material
Metal
Mounting Style
Surface
Operating Force - Maximum
5 lbf
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Arm Adjustability
Fixed
Includes Actuator
Actuator Included
Boot Sealed Actuator
No Boot Included
Resistance Properties
Chemical Resistant
Total Travel
0.32 in
Body Configuration
Plug-In
Mounting Hole Horizontal Center to Center Distance
59 mm
Pretravel
0.13 in
Operating Force - Minimum
8 ozf
Mounting Hole Vertical Center to Center Distance
29 mm
Operating Temperature - Minimum
14 Degrees F
Reset Travel
0.13 in
Operating Temperature - Maximum
250 Degrees F
Number of Mounting Holes
2
Lamp Type
No Lamp Module Included
Operating Torque - Minimum
5 in-lb
Action
Maintained
Overtravel
0.32 in
Plunger Adjustability
Fixed
Roller Position
Side
Directional Movement
Linear
Operating Torque - Maximum
18 in-lb

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.