Zoro Homepage

Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50BS26P

  • Zoro # G5231703


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BS26P
Zoro #
G5231703
UPC #
782113134765
Country of Origin
Mexico

Dimensions

Height
4.22"
Actuator Length - Limit Switch
1.97 in
Body Width - Limit Switch
1.54 in
Width
1.54"
Body Depth - Limit Switch
1.78 in
Actuator Length
1.97"
Body Height - Limit Switch
3.13 in
Depth
2.25"
Arm Width
0.31 in
Arm Depth
0.32 in
Product Width
2.79 in
Product Height
4.67 in
Cord Length
96 ft
Overall Width
2.79 in
Body Width
1.54 in
Body Height
3.13 in
Overall Height
4.67 in
Arm Length - Maximum
0.31 in
Mounting Hole Diameter
0.2 in
Manufacturer Warranty Length
1 yr
Body Depth
1.58 in
Overall Depth
1.54 in

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.97 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.