Zoro Homepage

Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50BT2

  • Zoro # G5233094


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BT2
Zoro #
G5233094
UPC #
782113361857
Country of Origin
Mexico

Dimensions

Height
4.61"
Body Depth - Limit Switch
1.78 in
Width
1.54"
Body Height - Limit Switch
3.13 in
Actuator Length
1.97"
Body Width - Limit Switch
1.54 in
Depth
1.79"
Actuator Length - Limit Switch
1.97 in
Arm Width
0.31 in
Arm Depth
0.32 in
Body Width
1.54 in
Overall Height
1.78 in
Overall Depth
5.18 in
Overall Width
1.54 in
Mounting Hole Diameter
0.2 in
Body Height
3.13 in
Manufacturer Warranty Length
1 yr
Body Depth
1.78 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
DC Contact Rating
1 A @ 250 V
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Boot Sealed Actuator (Limit Switch)
No
Contact Form - Limit Switch
2NC/2NO
Amps
10
Standards
CE, CSA, UL
Limit Switch Style
Heavy Duty Limit Switch
IP Rating
67
Wiring Entry
1/2 in NPT
Movement
Linear
Actuator Style (Limit Switch)
Plunger
Actuator Location
Top
Actuator Style
Plunger, Adjustable
Actuator Location (Limit Switch)
Top
Boot Sealed Actuator - Limit Switch
No
Mounting Hole - Limit Switch
(2) 0.20 in dia
Operating Force
4.0 in-lb
AC Contact Rating
10A at 600V
NEMA Rating
3, 3S, 4X, 6P
Series
E50
Voltage Rating
600VAC
Body Style (Limit Switch)
Standard
Operating Temp. Range
14 Degrees to 250 Degrees F
Stem Thread - Limit Switch
No Stem
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Travel
Operating Travel 0.04 in, Reset Travel 0.02 in, Total Travel 0.28 in
Electrical Connection
Screw Terminals
Contact Form
2NC/2NO
Basic Actuator Style (Limit Switch)
Plunger
Differential Travel
0.25 in
Body Material
Zinc
Connection Type
Screw terminal
Arm Material
Metal
Certification
CSA Certified
Weight
1.2 lb
Number of Mounting Holes
2
Operating Torque - Maximum
18 in-lb
Reset Travel
0.02 in
Action
Momentary/Momentary
Body Configuration
Plug-In
Arm Adjustability
Adjustable
Includes Actuator
Actuator Included
Roller Position
Side
Mounting Style
Surface
Operating Temperature - Maximum
201 Degrees F
Plunger Adjustability
Adjustable
Mounting Hole Vertical Center to Center Distance
29 mm
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Force - Maximum
4 lbf
Total Travel
0.28 in
Directional Movement
Linear
Overtravel
0.28 in
Boot Sealed Actuator
No Boot Included
Lamp Type
No Lamp Module Included
Operating Force - Minimum
8 ozf
Pretravel
0.02 in
Operating Temperature - Minimum
14 Degrees F
Mounting Hole Horizontal Center to Center Distance
59 mm
Operating Torque - Minimum
4 in-lb

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.97 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.