Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50BW16P

  • Zoro # G5231773


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BW16P
Zoro #
G5231773
UPC #
782113149073
Country of Origin
Mexico

Dimensions

Body Depth - Limit Switch
1.78 in
Depth
1.79"
Width
1.54"
Body Width - Limit Switch
1.54 in
Body Height - Limit Switch
3.13 in
Actuator Length - Limit Switch
1.54 in
Actuator Length
1.54"
Height
4.61"
Product Width
1.58 in
Product Height
5.38 in
Cord Length
96 ft
Overall Width
1.58 in
Overall Depth
1.54 in
Overall Height
5.38 in
Manufacturer Warranty Length
1 yr

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Basic Actuator Style (Limit Switch)
Wobble Stick
Mounting Hole - Limit Switch
(2) 0.20 in dia
Standards
CE, CSA, UL
DC Contact Rating
Not Rated
Boot Sealed Actuator - Limit Switch
No
Operating Force
2.0 in-lb
IP Rating
67
Actuator Location (Limit Switch)
Top
Actuator Location
Top
Amps
10
Voltage Rating
600VAC
Stem Thread - Limit Switch
No Stem
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Limit Switch Style
Heavy Duty Limit Switch
Movement
Rotary
Travel
Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees
Contact Form - Limit Switch
2NC/2NO
Contact Form
2NC/2NO
Actuator Style (Limit Switch)
Wobble Stick
Wiring Entry
1/2 in NPT
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Boot Sealed Actuator (Limit Switch)
No
Series
E50
Operating Temp. Range
14 Degrees to 250 Degrees F
AC Contact Rating
10A at 600V
Body Style (Limit Switch)
Standard
Electrical Connection
8 ft Cable
Actuator Style
Wobble Stick Head
NEMA Rating
3, 3S, 4X, 6P
Differential Travel
15 Degrees
Connection Type
8 ft (2.4 m) cable
Certification
UL Listed
Weight
2.1 lb
Cable Type
SOOW-A
Contact Rating
10A at 240Vac, 1A at 250Vdc
Operating Temperature - Min
14 °F
Contact Configuration
2 NO-2 NC
Enclosure Material
Die cast zinc
Compliances
CE Marked
Maximum AC Current
10A
Certifications
UL Listed;CSA Certified
Operating Temperature - Max
221 °F
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Maximum DC Current
1A
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Action
Momentary/Momentary
Operating Temperature - Minimum
14 Degrees F
Operating Torque
2 in-lb
Directional Movement
Omnidirectional
Roller Position
Top
Operating Temperature - Maximum
221 Degrees F
Total Travel
15 Degrees
Includes Actuator
No Actuator Included
Pretravel
5 Degrees
Reset Travel
6 Degrees
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P

Description

Plug-In Limit Switch, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 1.54 in, Contact Form 2NC/2NO, Amps 10, Voltage Rating 600VAC, Travel Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees , Movement Rotary, Operating Force 2 lbf, NEMA Rating 3, 3S, 4X, 6P, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.