Zoro Homepage

Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50BW2

  • Zoro # G5233112


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BW2
Zoro #
G5233112
UPC #
782113472171
Country of Origin
Mexico

Dimensions

Height
4.61"
Body Depth - Limit Switch
1.78 in
Body Width - Limit Switch
1.54 in
Width
1.54"
Body Height - Limit Switch
3.13 in
Actuator Length
1.54"
Actuator Length - Limit Switch
1.54 in
Depth
1.79"
Overall Depth
5 in
Overall Width
2.5 in
Overall Height
2.25 in
Manufacturer Warranty Length
1 yr

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Travel
Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees
Actuator Location
Top
Body Style (Limit Switch)
Standard
Actuator Style (Limit Switch)
Wobble Stick
Movement
Rotary
Mounting Hole - Limit Switch
(2) 0.20 in dia
Basic Actuator Style (Limit Switch)
Wobble Stick
Standards
CE, CSA, UL
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Amps
10
Voltage Rating
600VAC
Contact Form - Limit Switch
2NC/2NO
Actuator Location (Limit Switch)
Top
Wiring Entry
1/2 in NPT
Stem Thread - Limit Switch
No Stem
Series
E50
NEMA Rating
3, 3S, 4X, 6P
Contact Form
2NC/2NO
Operating Force
2.0 in-lb
Actuator Style
Wobble Stick Head, Heavy Duty
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Boot Sealed Actuator - Limit Switch
No
DC Contact Rating
Not Rated
AC Contact Rating
10A at 600V
Limit Switch Style
Heavy Duty Limit Switch
Boot Sealed Actuator (Limit Switch)
No
Electrical Connection
Screw Terminals
Operating Temp. Range
14 Degrees to 250 Degrees F
IP Rating
67
Differential Travel
15 Degrees
Certification
UL Listed
Connection Type
Screw terminal
Weight
1.17 lb
Directional Movement
Omnidirectional
Includes Actuator
No Actuator Included
Operating Torque
2 in-lb
Reset Travel
6 Degrees
Operating Temperature - Maximum
250 Degrees F
Roller Position
Top
Operating Temperature - Minimum
14 Degrees F
Action
Momentary/Momentary
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Total Travel
15 Degrees
Pretravel
5 Degrees

Description

Plug-In Limit Switch, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 1.54 in, Contact Form 2NC/2NO, Amps 10, Voltage Rating 600VAC, Travel Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees , Movement Rotary, Operating Force 2 lbf, NEMA Rating 3, 3S, 4X, 6P, IP Rating IP67, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.