Zoro Homepage

HEAVY DUTY PUSHBUTTON STATION PUSHBUTTON

  • Mfr # 10250H4526

  • Zoro # G416060459


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Panel Cutout Diameter
30.5 mm
Series
10250H
Standards
UL Listed, CSA Certified, CE Marked
NEMA Rating
NEMA 12, NEMA 4, NEMA 13, NEMA 3S, NEMA 4X, NEMA 3
Contact Form
1 NO-1 NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250H4526
Zoro #
G416060459
UPC #
-
Country of Origin
Unknown

Dimensions

Panel Cutout Diameter
30.5 mm

Details

Series
10250H
Item
Pushbutton
Standards
UL Listed, CSA Certified, CE Marked
NEMA Rating
NEMA 12, NEMA 4, NEMA 13, NEMA 3S, NEMA 4X, NEMA 3
Contact Form
1 NO-1 NC
Legend
OFF ON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.