Heavy Duty Safety Switches DH 3P 30A 600V 50/60Hz 3Ph Fusible 3Wire EA NEMA 12
- Mfr # DH361FDK
- Zoro # G516524721
product price:Â
$
940.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
For Fuse Class
Class H
Enclosure Type
NEMA 12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH361FDK
- Zoro #
- G516524721
- UPC #
- 78211320559
- Country of Origin
- United States
Dimensions
- Size
- 10.22 in. W x 7.73 in. D x 19.08 in. H
Details
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3PST
- Current Rating
- 30 A
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 12
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- UL Listed
- Enclosure Material
- Steel
- Number of Poles
- 3
- AC Voltage Rating
- 480/600 V
- Power Rating
- 7-1/2 HP at 480 VAC 1-Phase, 10 HP at 600 VAC 1-Phase, 15 HP at 480 VAC 3-Phase, 20 HP at 600 VAC 3-Phase (Time Delay Fuse)
- Series
- DH
- Neutral Type
- No
- Finish
- Painted Galvanized
- Fuse Provision
- Fusible
- Number of Wires
- 3
- Fuse Type
- Cartridge, Class H, Time Delay
- DC Voltage Rating
- 250 V
- Type
- Heavy Duty
Description
480 to 600 VAC, 250 VDC, 30 A, 20 HP, 3-Pole, 3-Wire, NEMA 12, Painted Galvanized Steel, Class H/Time Delay Fusible, Heavy Duty, Single Throw Safety Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.