Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Safety Switches

  • Mfr # DH323NRK

  • Zoro # G516524684


product price: $467.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
240 V
Type
Heavy Duty
Fuse Provision
Fusible
Finish
Painted Galvanized
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH323NRK
Zoro #
G516524684
UPC #
78211320627
Country of Origin
United States

Dimensions

Size
11.13 in. W x 10 in. D x 21.69 in. H

Details

AC Voltage Rating
240 V
Type
Heavy Duty
Fuse Provision
Fusible
Finish
Painted Galvanized
Number of Poles
3
Enclosure Type
NEMA 3R
Enclosure Material
Steel
Series
DH
DC Voltage Rating
250 V
Standards
UL 98
Number of Wires
4
Power Rating
7-1/2 HP at 240 VAC 1-Phase, 15 HP at 240 VAC 3-Phase (Standard Fuse), 15 HP at 240 VAC 1-Phase, 30 HP at 240 VAC 3-Phase (Time Delay Fuse), 20 HP at 250 VDC
Fuse Type
Class H
Neutral Type
Solid
Current Rating
100 A

Description

240 VAC, 250 VDC, 100 A, 30 HP, 3-Pole, 4-Wire, NEMA 3R, Painted Galvanized Steel, Solid Neutral, Class H Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.