
Heavy Duty Safety Switches
Mfr # DH362UWK316
Zoro # G416524708
product price: $1,689.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty Safety
Current Rating
60 A
AC Voltage Rating
240/480/600 V
Number of Poles
3
Protection Method
Nonfusible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH362UWK316
Zoro #
G416524708
UPC #
78211418361
Country of Origin
United States
Details
Type
Heavy Duty Safety
Current Rating
60 A
AC Voltage Rating
240/480/600 V
Number of Poles
3
Protection Method
Nonfusible
Description
EATON CUSTOM SINGLE-THROW NON-FUSED SAFETY SWITCH, SINGLE-THROW, 60 A, NEMA 4X,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.