Heavy duty single-throw non-fused safety switch, Single-throw, 200A, NEMA 1, Painted steel,

  • Mfr # DH364UGKN

  • Zoro # G016451961


product price:  $708.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Phase
Single
NEMA Enclosure Type
NEMA 1
Duty
Heavy Duty
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH364UGKN
Zoro #
G016451961
UPC #
2114640004
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Phase
Single
NEMA Enclosure Type
NEMA 1
Duty
Heavy Duty
Number of Poles
3
Current Rating
200 A

Description

Heavy duty single-throw non-fused safety switch, Single-throw, 200A, NEMA 1, Painted steel, Non-Fusible, Three-pole, Three-wire, 15 at 240 Vac TD 1 Ph, 50 at 480 Vac TD 1 Ph, 50 at 600 Vac TD 1 Ph, 60 at 240 Vac TD 3 Ph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.