Heavy duty single-throw non-fused safety switch, Single-throw, 600 A, NEMA 4X, Stainless

  • Mfr # DH366UWK

  • Zoro # G916452006


product price:  $4,209.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Nonfusible
Phase
Single
Number of Poles
3
Number of Wires
3
HP
500 HP at 600 VAC 3-Phase (Time Delay)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH366UWK
Zoro #
G916452006
UPC #
-
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Phase
Single
Number of Poles
3
Number of Wires
3
HP
500 HP at 600 VAC 3-Phase (Time Delay)
Current Rating
600 A
NEMA Enclosure Type
NEMA 4X
Duty
Heavy Duty
Housing Material
304 Stainless Steel
Standards
UL, UL 98

Description

Heavy duty single-throw non-fused safety switch, Single-throw, 600 A, NEMA 4X, Stainless steel, Non-Fusible, Three-pole, Three-wire, 200 at 240 Vac TD 3 Ph, 400 at 480 Vac TD 3 Ph, 500 at 600 Vac TD 3 Ph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.