Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Human Machine Interfaces, 24V DC, 3.5" H

  • Mfr # XV-102-H3-57TVRL-10

  • Zoro # G314923474


product price: $2,040.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Voltage
24V DC
Overall Depth
10.75 in
Features
Plastic Housing
Display Screen Size
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-102-H3-57TVRL-10
Zoro #
G314923474
UPC #
7640130097971
Country of Origin
Germany

Dimensions

Overall Depth
10.75 in
Display Screen Size
5.7 in
Overall Height
3.5 in
Overall Width
7.25 in

Details

Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Features
Plastic Housing
Number of Inputs
1
Compatible with Series
Easy-E4
Pixel Resolution
640 x 480 Pixels
Touchscreen Technology
Resistive
Product Type
HMI Controller Panel
Input Circuit Voltage - Maximum
28.8 V DC
Communication Protocol Method
USB
Input Circuit Voltage - Minimum
20.4 V DC
Communication Protocol
Modbus
Number of Outputs
1
Touchscreen Touch Type
Multi-Touch
Memory Type
64 Mb DRAM
Input Type
(1) Easy-E4 PLC or Other PLC
Output Type
(1) Easy-E4 PLC or Other PLC

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.