Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Human Machine Interfaces, 24V DC, 4.25" H

  • Mfr # XV-303-70-BE0-A00-1C

  • Zoro # G414923459


product price: $5,070.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Voltage
24V DC
Memory Type
256 TB
Display Screen Size
7 in
Overall Width
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-303-70-BE0-A00-1C
Zoro #
G414923459
UPC #
7640130098602
Country of Origin
Germany

Dimensions

Display Screen Size
7 in
Overall Width
6.69 in
Overall Depth
11.02 in
Overall Height
4.25 in

Details

Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Memory Type
256 TB
Compatible Product Type
Programmable Logic Controllers
Number of Inputs
1
Compatible with Series
Easy-E4
Input Circuit Voltage - Maximum
30 V DC
Touchscreen Touch Type
Multi-Touch
Pixel Resolution
1,024 x 600 Pixels
Features
CODESYS Software
Input Circuit Voltage - Minimum
19.2 V DC
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Touchscreen Technology
Capacitive
Communication Protocol
CANopen, Modbus TCP/IP
Number of Outputs
1
Product Type
HMI Controller Panel
Input Type
(1) Easy-E4 PLC or Other PLC
Output Type
(1) Easy-E4 PLC or Other PLC

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.