Zoro Homepage

IEC Control Relay2NO/2NC480VAC16A

  • Mfr # XTRE10B22C

  • Zoro # G2507154


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
6A @ 240V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(2) SPST-NC, (2) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTRE10B22C
Zoro #
G2507154
UPC #
786685364612
Country of Origin
Romania

Dimensions

Overall Height - Relay
2.68 in
Body Width - Relay
1.77 in
Body Height - Relay
2.68 in
Body Depth - Relay
2.95 in
Product Width
2.76 in
Product Height
3.07 in
Product Length/Depth
1.81 in
Frame size
45 mm - standard
Overall Height
3.07 in
Frame Size
45 mm
Body Depth
2.97 in
Body Width
1.77 in
Body Height
3.07 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
480V AC
AC Contact Rating - Relay
6A @ 240V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(2) SPST-NC, (2) SPST-NO
Mounting - Relay
DIN Rail
Coil Rating
25VA Inrush, 3.3VA Sealed
Hz - Electrical
50 Hz, 60 Hz
Features
4-Pole Configurations, Available with Screw or Spring Cage Terminals, IP20 Finger and Back-of-Hand Proof
Contact Amp Rating (Resistive)
16A
Standards
UL Listed
Mounting
Din Rail
Item
IEC Control Relay
Contact Form
2NO/2NC
Response Time
15 to 21 msec (Closing Delay), 9 to 18 msec (Opening Delay)
Contact Material
Silver Tin Oxide Alloy
Power Consumption - Relay
3.3 VA
Hz
50/60
Contact configuration
2 NO, 2 NC
Conventional thermal current
10A
Certifications
UL Listed
Rated operational current
6 A at 220/230/240 V
Coil
415-480 Vac, 50/60 Hz
Terminals
Screw terminals
Type
Control relay
Product Name
Eaton XT IEC control relay
Relay Style
IEC
IP Rating
IP20
Contact Rating (AC)
6 A @ 240V
Contact Rating (DC)
10 A @ 24V
Weight
0.5 lb
Mechanical Operating Durability (AC)
20,000,000
For Use With
Contactors, Starters
Coil Voltage
415/480V AC
Current Rating
16 A
Power Consumption
3.3 VA
Mounting Style
DIN Rail
Electrical Connection
Screw Terminal
Minimum Operating Temperature
-13 Degrees F
Number of Pins
10
Mechanical Operating Durability (DC)
20,000,000
Compatible with Series
XTRE Control Relays
Frequency
50/60 Hz
Input Voltage
415/480V AC
Maximum Operating Temperature
140 Degrees F

Description

IEC Control Relay, Current Rating 16 A, Contact Form 2NO/2NC, Contact Rating (DC) 10 A @ 24V, Coil Voltage 415/480V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.3 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRE Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 50/60 Hz, Body Depth 2.97 in, Body Height 3.07 in, Body Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.