IEC Magnetic Contactor, 110V-120V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE050DS1A

  • Zoro # G612933861


product price:  $281.27
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
UL, CSA, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCE050DS1A
Zoro #
G612933861
UPC #
786685365114
Country of Origin
United States

Details

Item
IEC Magnetic Contactor
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
UL, CSA, CE
Enclosure NEMA Rating
IP20

Description

The Eaton IEC Magnetic Contactor is an IEC magnetic contactor, an electrically operated switching device rated for operation within specified electrical parameters. It is rated for operation within the specified voltage range (110–120 V AC), 3 poles, intended for non-reversing applications, complies with IP20 enclosure standards, and equipped with screw-terminal connections.

Item: IEC Magnetic Contactor

  • Number of Poles: 3
  • Reversing Capability: intended for non-reversing applications
  • Coil Voltage: rated for operation within the specified voltage range (110–120 V AC)
  • Coil Volts: 110 V AC at 50 Hz; 120 V AC at 60 Hz
  • Enclosure: complies with IP20 enclosure standards
  • Terminal Connection Type: equipped with screw-terminal connections
  • Standards: UL, CSA, CE
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.