IEC Magnetic Contactor, 1NC/1NO, 240V AC, 3 P, Reversing, Screw

  • Mfr # XTCR040D11B

  • Zoro # G2990985


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCR040D11B
Zoro #
G2990985
UPC #
786685352787
Country of Origin
Germany

Dimensions

Product Length/Depth
6.5 in
Frame Size
D
Mounting Hole Distance - Width
1.77 in
Mounting Hole Distance - Height
4.13 in
Overall Width
9.5 in
Overall Depth
6.5 in
Overall Height
6 in
Mounting Hole Diameter
0.16 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame D
HP @ 3 Phase - 575V
40 hp
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
HP @ 1 Phase - 230V
7-1/2
Series
XT
Type
Full voltage reversing contactor
IP Rating
IP20
Contact Configuration
1 NO, 1 NC
Compliances
CE Marked
Amperage Rating
40A
Product Name
Eaton XT IEC contactor
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 120V AC
3 hp
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 240V AC
15 hp
Full Load Current - Inductive
40 A
Maximum Operating Temperature
122 Degrees F
Embedded Surge Suppressor
Yes
Frequency
50/60 Hz
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
40 hp
Horsepower @ Three Phase - 208V AC
10 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Full Load Current - Resistive
60 A
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
30 hp

Description

The Eaton XT IEC contactor is a 3-pole IEC magnetic contactor with reversing action. It operates from a 240 V AC coil and is rated for operation within the specified load conditions. It includes 1 normally open and 1 normally closed auxiliary contact (2 total) and is part of the XT series with Frame Size D. The unit uses screw terminals for wiring, supports DIN Rail or Panel mounting, and includes a surge suppression component; enclosure details are not specified.

Action: Reversing — enables reversing current direction

  • Poles: 3
  • Coil Voltage: 240 V AC
  • Amperage Rating: 40 A
  • Full Load Amps - Inductive: 40 A
  • Full Load Amps - Resistive: 60 A
  • Auxiliary Contacts: 2 total (1NO/1NC)
  • Contact Configuration: 1 NO, 1 NC
  • Embedded Surge Suppressor: Yes
  • Mounting Style: DIN Rail, Panel
  • Electrical Connection: Screw Terminals
  • Enclosure: No Enclosure
  • IP Rating: IP20
  • Frame Size: D
  • Series: XT
  • Certifications/Standards: UL Listed; IEC 60947; CSA Certified; EN 60947; CE Marked; RoHS
  • Frequency: 50/60 Hz
  • Maximum Operating Temperature: 122 Degrees F
  • Minimum Operating Temperature: -13 Degrees F
  • Overall Dimensions: Width 9.5 in; Height 6 in; Depth 6.5 in
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.