IEC Magnetic Contactor, 1NC/1NO, 240V AC, 3 P, Reversing, Screw

  • Mfr # XTCR050D11B

  • Zoro # G2860033


product price:  $810.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCR050D11B
Zoro #
G2860033
UPC #
786685352831
Country of Origin
Germany

Dimensions

Product Length/Depth
6.5 in
Frame Size
D
Mounting Hole Distance - Width
4.13 in
Mounting Hole Distance - Height
4.13 in
Overall Depth
6.5 in
Overall Height
6 in
Overall Width
9.5 in
Mounting Hole Diameter
0.16 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Reversing
Yes
Frame / Series / Class / Code
Frame D
HP @ 3 Phase - 575V
50 hp
HP @ 1 Phase - 230V
10
Enclosure NEMA Rating
No Enclosure
Series
XT
Type
Full voltage reversing contactor
IP Rating
IP20
Amperage Rating
50A
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Contact Configuration
1 NO, 1 NC
Minimum Operating Temperature
-13 Degrees F
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
10 hp
Horsepower @ Three Phase - 600V AC
50 hp
Embedded Surge Suppressor
Yes
Full Load Current - Resistive
80 A
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 240V AC
20 hp
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
50 A
Horsepower @ Single Phase - 120V AC
3 hp
Contactor Style
IEC
Horsepower @ Three Phase - 208V AC
15 hp
Horsepower @ Three Phase - 480V AC
40 hp
Frequency
50/60 Hz
Mounting Style
DIN Rail, Panel

Description

The Eaton XT IEC contactor is a 3-pole, reversing IEC magnetic contactor with a 240 V AC coil. It is rated for switching within specified electrical parameters and has a rated load capacity of up to 50 A (inductive) and 80 A (resistive) under specified conditions. The unit includes 1 normally open and 1 normally closed auxiliary contact and an embedded surge suppressor. It belongs to the XT series, frame size D, and is compatible with DIN Rail or panel mounting according to installation guidelines. It is offered without an enclosure; suitable for environments compliant with IP20 standards and designed for operation within the specified frequency ranges.

Type: Full voltage reversing contactor (IEC magnetic contactor)

  • Action: Reversing; Reversing capability: Yes
  • Coil Voltage: 240 V AC
  • Frame/Series: XT / Frame D
  • Poles / Auxiliary contacts: 3 poles; 2 auxiliary contacts (1 NO / 1 NC)
  • Full-Load Amps: Inductive up to 50 A; Resistive up to 80 A (under specified conditions)
  • Mounting: Compatible with DIN Rail or panel mounting according to installation guidelines
  • Enclosure: Offered without an enclosure; suitable for environments compliant with IP20 standards
  • Electrical connection: Screw terminals
  • Embedded Surge Suppressor: Yes
  • Certifications/Standards: IEC 60947; EN 60947; CSA Certified; UL Listed; CE Marked; RoHS
  • Frequency: Designed for operation within the specified frequency ranges
  • Dimensions: Width 9.5 in; Height 6 in; Depth 6.5 in
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.