IEC Magnetic Contactor, 1NC/1NO, 24V AC, 3 P, Reversing, Screw

  • Mfr # XTCR080F11T

  • Zoro # G3447936


product price:  $1,015.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCR080F11T
Zoro #
G3447936
UPC #
786685352961
Country of Origin
United States

Dimensions

Frame Size
F
Product Length/Depth
5.079 in
Mounting Hole Distance - Width
6.97 in
Overall Height
6.14 in
Mounting Hole Diameter
0.27 in
Overall Width
6.54 in
Overall Depth
5.08 in
Mounting Hole Distance - Height
11.77 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
15
Reversing
Yes
HP @ 3 Phase - 575V
75 hp
Frame / Series / Class / Code
Frame F
Type
Full voltage reversing contactor
Series
XT
IP Rating
IP20
Contact Configuration
1 NO, 1 NC
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Amperage Rating
80A
Full Load Current - Inductive
80 A
Minimum Operating Temperature
-13 Degrees F
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Mounting Style
DIN Rail, Panel
Full Load Current - Resistive
110 A
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Three Phase - 480V AC
60 hp
Contactor Style
IEC
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 600V AC
75 hp
Horsepower @ Three Phase - 240V AC
30 hp
Frequency
50/60 Hz
Maximum Operating Temperature
122 Degrees F
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
15 hp

Description

The EATON - IEC Magnetic Contactor is a reversing contactor that operates with a coil voltage of 24V AC. It features an auxiliary contact configuration of 1NO/1NC and has been certified by EN 60947, IEC 60947, CSA, and UL. The product complies with CE Marked standards and utilizes screw terminals for its electrical connection. With no enclosure NEMA rating, this device falls under the Frame F series/class/code and can operate at frequencies between 50-60 Hz.

Key Features:

  • Reversing action: This feature allows the direction of motor rotation to be changed.
  • Amperage Rating: Rated for operation with an inductive load of up to 80A and a resistive load of up to 110A.
  • Auxiliary Contact Form: Comes with one normally open (NO) and one normally closed (NC) auxiliary contacts.
  • Coil Voltage: Designed for use with a coil voltage of 24V AC, which is used to power the magnetic field.
  • Certifications & Compliances: Has received certification from EN 60947, IEC 60947, CSA, UL and complies with CE Marked standards.
  • Electrical Connection: Uses screw terminals for secure electrical connections.
  • Horsepower Ratings: Horsepower compatibility varies based on phase type and voltage, ranging from a minimum of7.5 hp at single phase -120V AC to a maximum of75 hp at three-phase -600V AC
  • -Mounting Style: Can be mounted using DIN Rail or Panel methods providing flexibility during installation.
  • -Temperature Range : Rated for operation within temperature ranges between -13 Degrees F and122 Degrees F.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.