IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Reversing, Screw

  • Mfr # XTCR115G11TD

  • Zoro # G3040904


product price:  $2,349.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCR115G11TD
Zoro #
G3040904
UPC #
786685353067
Country of Origin
United States

Dimensions

Frame Size
G
Product Length/Depth
7.24 in
Overall Width
7.72 in
Overall Height
12.8 in
Mounting Hole Distance - Height
11.77 in
Mounting Hole Diameter
0.27 in
Mounting Hole Distance - Width
6.97 in
Overall Depth
7.24 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CSA, EN 60947, IEC 60947, UL Listed
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame G
Reversing
Yes
HP @ 3 Phase - 575V
100 hp
HP @ 1 Phase - 230V
25
Series
XT
Type
Full voltage reversing contactor
IP Rating
IP20
Product Name
Eaton XT IEC contactor
Amperage Rating
115A
Contact Configuration
1 NO, 1 NC
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
100 hp
Mounting Style
DIN Rail, Panel
Frequency
50/60 Hz
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 120V AC
10 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 480V AC
100 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
50 hp
Horsepower @ Single Phase - 240V AC
25 hp
Full Load Current - Resistive
160 A
Horsepower @ Three Phase - 208V AC
40 hp
Maximum Operating Temperature
122 Degrees F
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
115 A

Description

The EATON - IEC Magnetic Contactor is a reversing contactor that operates with a coil voltage of 24V DC. It has a screw connection and includes auxiliary contacts. The contactor is rated for operation with an amperage of up to 115A for inductive loads and up to 160A for resistive loads. This product carries certifications from UL, EN 60947, CSA, and IEC 60947 standards. With no specific enclosure NEMA rating, it can be mounted on DIN rails or panels.

Key features include:

  • Reversing action capability which allows the direction of motor rotation to be changed.
  • Auxiliary Contact Configuration: Comes with one normally open (1NO) and one normally closed (1NC) auxiliary contact.
  • Coil Voltage: Operates at a coil voltage of 24V DC.
  • Connection Type: Features screw terminals for secure electrical connections.
  • Certifications: Complies with UL Listed;EN 60947;CSA Certified;IEC 60947 standards indicating that it has been tested according to these regulations.
  • Horsepower Ratings: Rated for use with motors having horsepower ratings within the range of10 hp @ Single Phase -120V AC up to100 hp @ Three Phase -480V AC & Three Phase -600V AC
  • Operating Temperature Range: Designed for operation within a temperature range of -13 Degrees F and122 Degrees F, compatibility varies based on environment conditions.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.