Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NO, 208V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE009B10E

  • Zoro # G2499743


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCE009B10E
Zoro #
G2499743
UPC #
786685363509
Country of Origin
Romania

Dimensions

Product Length/Depth
4.92913386 in
Overall Depth
4.93 in
Overall Width
1.77 in
Frame Size
B
Overall Height
2.68 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 3 Phase - 575V
7 1/2 hp
HP @ 1 Phase - 230V
1-1/2
Frame / Series / Class / Code
Frame B
Reversing
No
Enclosure NEMA Rating
No Enclosure
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
Contact Configuration
1 NO
Amperage Rating
9A
Full Load Current - Resistive
22 A
Includes Auxiliary Contacts
Yes
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Mounting Style
DIN Rail, Panel
Horsepower @ Single Phase - 120V AC
1/2 hp
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 208V AC
3 hp
Embedded Surge Suppressor
Yes
Full Load Current - Inductive
9:00 AM
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Response Time
Less Than12 msec (DC Operated Opening Delay), Less Than18 msec (AC Operated Opening Delay), Less Than21 msec (AC Operated Closing Delay), Less Than31 msec (DC Operated Opening Delay)
Horsepower @ Three Phase - 240V AC
3 hp
Mechanical Operating Durability
10,000,000
Electrical Operating Durability
1000 (AC-3 400V Ie), 300 (AC-4 400V Ie), 800 (AC-1 400V Ie)
Maximum Voltage Rating
690V AC
NEMA Enclosure Rating
No Enclosure
Frequency
60 Hz
Horsepower @ Three Phase - 480V AC
5 hp

Description

The EATON - IEC Magnetic Contactor is a non-reversing, full voltage contactor with a coil voltage of 208V AC. This device falls under the category of IEC Magnetic Contactors and is designed for industrial applications. It has an amperage rating of 9A and features a single normally open (1NO) auxiliary contact configuration. The product complies with several certifications including UL Listed, CSA Certified, IEC 60947, EN 60947 and it's CE Marked. Its electrical connection is facilitated through screw terminals.

Key Features:

  • Non-Reversing Action: This feature means that the contactor operates in one direction only.
  • Amperage Rating: With a rating of 9A, this indicates the maximum current capacity of the device.
  • Auxiliary Contact Configuration: The presence of one Normally Open (1NO) auxiliary contact allows for additional circuit flexibility.
  • Coil Voltage: Operating at 208V AC, this specifies the required power to activate or de-activate the magnetic field in the device.
  • Electrical Connection: Screw terminals are used to secure wires within the unit ensuring reliable electrical connections.
  • Certifications & Compliances: Compliance with UL Listed;CSA Certified;IEC 60947;EN 60947 standards ensures adherence to safety regulations and quality benchmarks set by these organizations.
  • Mechanical Operating Durability: The product has a mechanical operating durability value of "10000000", indicating the number of operations it is rated for during its expected service life.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.