IEC Magnetic Contactor, 1NC/2NO, 208V AC, 3 P, Reversing, Screw

  • Mfr # XTCR009B21E

  • Zoro # G3340154


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/2NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCR009B21E
Zoro #
G3340154
UPC #
786685353210
Country of Origin
Romania

Dimensions

Product Length/Depth
5.25 in
Frame Size
B
Mounting Hole Distance - Height
2.36 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.16 in
Overall Width
5.75 in
Overall Height
5 in
Overall Depth
5.25 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/2NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
Frame / Series / Class / Code
Frame B
HP @ 3 Phase - 575V
7 1/2 hp
HP @ 1 Phase - 230V
1-1/2
Type
Full voltage reversing contactor
Series
XT
IP Rating
IP20
Amperage Rating
9A
Contact Configuration
2 NO, 2 NO
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 480V AC
5 hp
Full Load Current - Inductive
9:00 AM
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
22 A
Horsepower @ Three Phase - 208V AC
3 hp
Mounting Style
DIN Rail, Panel
Horsepower @ Single Phase - 120V AC
1/2 hp
Embedded Surge Suppressor
Yes
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 600V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Frequency
60 Hz
Horsepower @ Three Phase - 240V AC
3 hp

Description

The Eaton XT IEC contactor is rated for operation within IEC standards. It is a 3-pole reversing contactor with a 208V AC coil and screw terminals, intended for use in environments compatible with IP20 ratings. The unit belongs to the XT series (Frame B) and includes auxiliary contacts, aligning with its full-voltage reversing designation.

Action: Reversing

  • Coil Voltage: 208V AC
  • Amperage Rating: 9A
  • Full Load Amps – Inductive / Resistive: 9 A / 22 A
  • Poles: 3
  • Contact Configuration: 2 NO, 2 NO
  • Auxiliary Contacts: Yes (4 total); Configuration: 2NO/1NC; Form: 1NC/2NO
  • Auxiliary Contact Configuration: 2NO/1NC
  • Auxiliary Contact Form: 1NC/2NO
  • Mounting Style: DIN Rail, Panel
  • Terminals: Screw
  • Embedded Surge Suppressor: Yes
  • Enclosure: No Enclosure (IP20)
  • Frame / Series / Class / Code: Frame B; XT
  • Certifications: CSA Certified; UL Listed; EN 60947; IEC 60947
  • Frequency: 60 Hz
  • Enclosure / NEMA Rating: No Enclosure
  • Dimensions (W x H x D): 5.75 in x 5 in x 5.25 in
  • Mounting Hole Diameter: 0.16 in
  • Mounting Hole Distance (Height x Width): 2.36 in x 1.38 in
  • Product Name: Eaton XT IEC contactor
  • Type: Full voltage reversing contactor
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.