Shop EATON

IEC Magnetic Contactor, No Auxiliary Contacts, 480V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE072D00C
  • Zoro # G6362806

product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
415V AC, 480V AC
Number of Poles
3
Full Load Amps-Inductive
72 A
Full Load Amps-Resistive
98 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTCE072D00C
Zoro #
G6362806
UPC #
786685426112
Country of Origin
Germany
Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
415V AC, 480V AC
Number of Poles
3
Full Load Amps-Inductive
72 A
Full Load Amps-Resistive
98 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 230V
15
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
60 hp
Reversing
No
Frame / Series / Class / Code
Frame D
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Compliances
CE Marked
Contact Configuration
0 NO, 0 NC
Product Name
Eaton XT IEC contactor
Amperage Rating
72A
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Contactor Style
IEC
Response Time
Less Than13 msec (AC Operated Opening Delay), Less Than18 msec (AC Operated Closing Delay), Less Than24 msec (DC Operated Opening Delay), Less Than54 msec (DC Operated Opening Delay)
Includes Auxiliary Contacts
No
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
25 hp
Mounting Style
DIN Rail, Panel
Phase
3
Maximum Operating Temperature
122 Degrees F
Horsepower @ Single Phase - 240V AC
15 hp
Horsepower @ Three Phase - 600V AC
60 hp
Embedded Surge Suppressor
Yes
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Three Phase - 208V AC
20 hp
Full Load Current - Inductive
72 A
Full Load Current - Resistive
98 A
Horsepower @ Single Phase - 120V AC
5 hp

Description

The Eaton XT IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. It is a 3-pole, non-reversing contactor with a 480V AC coil and a maximum voltage rating of 690V AC, featuring screw terminals and no auxiliary contacts. This unit is part of the XT series (Frame D) and supports DIN Rail or Panel mounting without an enclosure.

Action: Non-Reversing

  • Phase: 3 (3-phase)
  • Poles: 3
  • Coil Voltage: 480V AC
  • Amperage Rating: 72A
  • Full Load Amps (Inductive): 72A
  • Full Load Amps (Resistive): 98A
  • Maximum Voltage Rating: 690V AC
  • Contact Configuration: 0 NO, 0 NC
  • Auxiliary Contacts: No
  • Mounting: DIN Rail, Panel
  • Electrical Connection: Screw Terminals
  • Frame Size / Series: Frame D / XT
  • Enclosure: No Enclosure
  • IP Rating: IP20
  • Certifications/Standards: IEC 60947; UL Listed; EN 60947; CSA Certified; CE Marked; RoHS
  • Mechanical Operating Durability: 10000000 cycles
  • Electrical Operating Durability: 300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
  • Product Name: Eaton XT IEC contactor
  • Dimensions (HxWxD): 5.55 in x 2.76 in x 4.65 in
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.