Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NC, 480V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE009B01C

  • Zoro # G3386774


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE009B01C
Zoro #
G3386774
UPC #
786685363486
Country of Origin
Romania

Dimensions

Product Length/Depth
3 in
Overall Depth
3 in
Overall Height
1.75 in
Overall Width
2.75 in
Frame Size
B

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 3 Phase - 575V
7 1/2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
1-1/2
Frame / Series / Class / Code
Frame B
Reversing
No
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Compliances
CE Marked
Contact Configuration
1 NC
Product Name
Eaton XT IEC contactor
Amperage Rating
9A
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Response Time
Less Than12 msec (DC Operated Opening Delay), Less Than18 msec (AC Operated Opening Delay), Less Than21 msec (AC Operated Closing Delay), Less Than31 msec (DC Operated Opening Delay)
Contactor Style
IEC
Mounting Style
DIN Rail, Panel
Electrical Operating Durability
1000 (AC-3 400V Ie), 300 (AC-4 400V Ie), 800 (AC-1 400V Ie)
Horsepower @ Three Phase - 480V AC
5 hp
Full Load Current - Resistive
22 A
Embedded Surge Suppressor
Yes
Mechanical Operating Durability
10,000,000
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 120V AC
1/2 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Full Load Current - Inductive
9:00 AM
Frequency
50/60 Hz
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 208V AC
3 hp

Description

The Eaton XT IEC contactor is a 3-pole, non-reversing IEC magnetic contactor with a 480V AC coil and a 9A amperage rating. It features an Aux. Contact Configuration of 1NC and an Auxiliary Contact Form of 1NC, and uses screw terminals. It is part of the XT series (Frame Size: B) and rated for operation within the specified voltage and frequency ranges. Certifications: UL Listed; CSA Certified; IEC 60947; EN 60947. It supports mounting on DIN Rail or Panel with No Enclosure and an IP20 rating.

Action: Non-Reversing

  • Poles: 3
  • Amperage Rating: 9A
  • Coil Voltage: 480V AC
  • Aux. Contact Configuration: 1NC
  • Auxiliary Contact Form: 1NC
  • Maximum Voltage Rating: 690V AC
  • Frequency Rating: 50/60 Hz
  • Frame Size: B
  • Mounting: DIN Rail, Panel
  • Electrical Connection: Screw Terminals
  • IP Rating: IP20
  • Enclosure: No Enclosure
  • Series: XT
  • Certifications: UL Listed; CSA Certified; IEC 60947; EN 60947
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.