IEC Magnetic Contactor, No Auxiliary Contacts, 120V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE150G00A

  • Zoro # G3160981


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE150G00A
Zoro #
G3160981
UPC #
786685364841
Country of Origin
Romania

Dimensions

Frame Size
G
Product Length/Depth
6.2992126 in
Overall Height
6.69 in
Mounting Hole Distance - Height
6.14 in
Mounting Hole Distance - Width
2.79 in
Overall Width
4.37 in
Overall Depth
6.3 in
Mounting Hole Diameter
0.24 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Reversing
No
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame G
HP @ 1 Phase - 230V
30
HP @ 3 Phase - 575V
125 hp
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Contact Configuration
0 NO, 0 NC
Amperage Rating
150A
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
Horsepower @ Three Phase - 208V AC
40 hp
Horsepower @ Single Phase - 120V AC
10 hp
Horsepower @ Three Phase - 240V AC
60 hp
Maximum Operating Temperature
122 Degrees F
Full Load Current - Resistive
190 A
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 600V AC
125 hp
Mechanical Operating Durability
10,000,000
NEMA Enclosure Rating
No Enclosure
Mounting Style
DIN Rail, Panel
Includes Auxiliary Contacts
No
Contactor Style
IEC
Maximum Voltage Rating
690V AC
Full Load Current - Inductive
150 A
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 240V AC
30 hp
Horsepower @ Three Phase - 480V AC
125 hp
Response Time
Less Than30 msec (DC Operated Opening Delay), Less Than33 msec (AC Operated Closing Delay), Less Than35 msec (DC Operated Closing Delay), Less Than41 msec (AC Operated Opening Delay)
Frequency
50/60 Hz
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)

Description

The EATON - IEC Magnetic Contactor is a non-reversing, full voltage contactor intended for use in industrial and commercial settings. It has a coil voltage specification of 120V AC and an amperage rating of 150A. The product does not include auxiliary contacts but features screw terminals as an option for electrical connection. With its compatibility with both DIN Rail or Panel mounting styles, it provides options during the installation process. This magnetic contactor has been certified by UL Listed; CSA Certified; IEC 60947; EN 60947 standards and complies with CE marking. Compliance does not guarantee absolute safety but indicates adherence to health, safety, and environmental protection guidelines within European Economic Area (EEA).

Key Features:

  • Non-Reversing Action: This feature indicates that the contactor is designed to operate in one direction.
  • Coil Voltage: The specified coil voltage is 120V AC, which represents the power needed to activate the contactor.
  • Amperage Rating: Rated at 150A, this denotes its rated capacity for maximum current flow.
  • Electrical Connection: Screw terminals are included as an option for electrical connection.
  • Mounting Style: Compatible with both DIN Rail or Panel mounting styles, providing options during installation process.
  • Certifications & Compliances: The product has been certified by UL Listed; CSA Certified; IEC 60947; EN 60947 standards and complies with CE marking. Compliance does not guarantee absolute safety but indicates adherence to health, safety, and environmental protection guidelines within European Economic Area (EEA).
  • Horsepower Ratings: Vary from10 hp @ Single Phase -120V AC up to125 hp @ Three Phase -600V AC indicating its suitability across specified power ranges.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.