IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE170G00T

  • Zoro # G0281154


product price:  $1,095.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE170G00T
Zoro #
G0281154
UPC #
786685364728
Country of Origin
Germany

Dimensions

Frame Size
G
Mounting Hole Diameter
0.27 in
Mounting Hole Distance - Width
6.97 in
Overall Depth
7.24 in
Mounting Hole Distance - Height
11.77 in
Overall Width
7.72 in
Overall Height
12.8 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN/IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 230V
30
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
125 hp
Frame / Series / Class / Code
Frame G
Series
XT
IP Rating
IP20
Minimum Operating Temperature
-13 Degrees F
Includes Auxiliary Contacts
No
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 240V AC
60 hp
Full Load Current - Resistive
275 A
Horsepower @ Three Phase - 208V AC
40 hp
Full Load Current - Inductive
170 A
Phase
Three
Mounting Style
DIN Rail, Panel
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Horsepower @ Three Phase - 480V AC
125 hp
Horsepower @ Single Phase - 120V AC
10 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
125 hp
Maximum Voltage Rating
690V AC
Response Time
Less Than30 msec (DC Operated Opening Delay), Less Than33 msec (AC Operated Closing Delay), Less Than35 msec (DC Operated Closing Delay), Less Than41 msec (AC Operated Opening Delay)
Horsepower @ Single Phase - 240V AC
30 hp
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Contactor Style
IEC
Embedded Surge Suppressor
Yes

Description

The Eaton IEC Magnetic Contactor is a three-pole, non-reversing IEC-style magnetic switch with a 24 V AC coil and screw terminals. It has no auxiliary contacts and uses an electromagnetic coil to open and close the main contacts to control power circuits in IEC-based installations. This unit is Frame size G in the XT series, compatible with DIN Rail or panel mounting configurations, and is rated for operation within the specified voltage and frequency ranges.

Key features

  • Action: Non-Reversing
  • Reversing: No
  • Poles: 3
  • Auxiliary contacts: No
  • Coil voltage: 24 V AC
  • Terminal connection: Screw
  • Frame / Series: Frame G; XT
  • Mounting style: DIN Rail, Panel
  • Enclosure: open type enclosure with IP20 rating (if applicable)
  • Maximum voltage rating: 690 V AC
  • Frequency: 50/60 Hz
  • Full Load Amps: rated for the specified full load current ratings under typical conditions
  • Electrical operating durability: tested to withstand specified number of cycles under standard test conditions
  • Mechanical operating durability: 10,000,000 cycles
  • Embedded surge suppressor: Yes
  • Dimensions: 12.8 in H x 7.72 in W x 7.24 in D
  • Phase: Three
  • Operating temperature range: -13 °F to 122 °F
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.