Zoro Homepage

Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09C1AAA-R63/A

  • Zoro # G3119697


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
0.3 to 1.6
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09C1AAA-R63/A
Zoro #
G3119697
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 in
Depth
10.1 in
Width
14.9 in
Length
14 IN
Size
9A max starter
Overall Width
9 in
Overall Height
8.5 in
Overall Depth
14 in

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 3/4 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.