Zoro Homepage

IEC Mini Control Relay4NO240VAC10A

  • Mfr # XTRM10A40B

  • Zoro # G1517747


product price: $63.99
/ea

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
6A @ 240V
DC Contact Rating - Relay
2.50A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(4) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTRM10A40B
Zoro #
G1517747
UPC #
786685363660
Country of Origin
Germany

Dimensions

Body Height - Relay
2.28 in
Body Width - Relay
1.77 in
Body Depth - Relay
2.13 in
Overall Height - Relay
2.28 in
Product Length/Depth
2 in
Product Width
2.5 in
Product Height
2.5 in
Frame size
45 mm - mini
Body Width
1.77 in
Body Depth
2.05 in
Body Height
2.5 in
Overall Height
2.5 in
Frame Size
45 mm

Details

Item - Relay
IEC Style Control Relay
Coil Volts
240V AC
AC Contact Rating - Relay
6A @ 240V
DC Contact Rating - Relay
2.50A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(4) SPST-NO
Mounting - Relay
DIN Rail
Power Consumption - Relay
3.9 VA
Hz - Electrical
50 Hz, 60 Hz
Contact Amp Rating (Resistive)
10A
Mounting
Din Rail
Standards
UL Listed
Response Time
14 to 21 msec (Closing Delay), 8 to 18 msec (Opening Delay), 45 msec (Closing Delay With Auxiliary Contact)
Features
4-Pole Configurations, Available with Screw or Spring Cage Terminals, IP20 Finger and Back-of-Hand Proof
Contact Material
Silver Tin Oxide Alloy
Hz
50/60
Contact Form
4NO
Coil Rating
29VA Inrush, 3.9VA Sealed
Item
IEC Mini Control Relay
Coil voltage
220-240 Vac, 50/60 Hz
Type
Control relay
Certifications
UL Listed
Terminals
Screw terminals
Coil
220-240 Vac, 50/60 Hz
Conventional thermal current
10A
Rated operational current
3 A at 380/400/415 V
Contact configuration
4 NO
Product Name
Eaton XT IEC control relay
Power Consumption
3.9 VA
IP Rating
IP20
Minimum Operating Temperature
-13 Degrees F
Coil Voltage
220/240V AC
Mechanical Operating Durability (AC)
10,000,000
For Use With
Contactors, Starters
Maximum Operating Temperature
122 Degrees F
Contact Rating (AC)
6 A @ 240V
Current Rating
10 A
Weight
0.3 lb
Mechanical Operating Durability (DC)
20,000,000
Compatible with Series
XTRM Mini Control Relays
Electrical Connection
Screw Terminal
Contact Rating (DC)
2.5 A @ 24V
Frequency
50/60 Hz
Number of Pins
10
Relay Style
IEC
Mounting Style
DIN Rail
Input Voltage
220/240V AC

Description

IEC Mini Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 2.5 A @ 24V, Coil Voltage 220/240V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.9 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRM Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.05 in, Body Height 2.5 in, Body Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.