IEC Miniature Magnetic Contactor, 1NO, 240V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTMC6A10B

  • Zoro # G2937051


product price: $45.19
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTMC6A10B
Zoro #
G2937051
UPC #
786685363912
Country of Origin
Germany

Dimensions

Product Length/Depth
2.5 in
Mounting Hole Diameter
0.16 in
Frame Size
A
Overall Width
2.5 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Distance - Height
1.98 in
Overall Depth
2.5 in
Overall Height
2 in

Details

Item
IEC Miniature Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame A
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
3/4
Reversing
No
HP @ 3 Phase - 575V
3 hp
Type
Full voltage non-reversing mini contactor
Series
XT
IP Rating
IP20
Contact Configuration
1 NO
Product Name
Eaton XT IEC mini contactor
Compliances
CE Marked
Amperage Rating
6.60A
Maximum Operating Temperature
122 Degrees F
Full Load Current - Inductive
6:00 AM
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
2 hp
Embedded Surge Suppressor
Yes
Mechanical Operating Durability
10,000,000
Full Load Current - Resistive
20 A
Mounting Style
DIN Rail, Panel
Includes Auxiliary Contacts
Yes
Response Time
14 msec (AC Coil Closing Delay Min), 15 msec (DC Coil Opening Delay min), 18 msec (AC Coil Opening Delay Max), 21 msec (AC Coil Closing Delay Max), 25 msec (DC Coil Opening Delay Max), 26 msec (DC Coil Closing Delay Min), 35 msec (DC Coil Closing Delay Max), 8 msec (AC Coil Opening Delay min)
Horsepower @ Three Phase - 600V AC
3 hp
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
1/4 hp
Horsepower @ Single Phase - 240V AC
3/4 hp
Maximum Voltage Rating
690V AC/DC
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Mounting Postion
Vertical
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
3 hp
NEMA Enclosure Rating
No Enclosure

Description

The Eaton XT IEC Miniature Magnetic Contactor is a compact, electromagnetically operated switch used to control lower-power circuits. It is non-reversing and 3-pole with a 240 V AC coil and 1 normally open auxiliary contact. The unit uses screw terminals and can be mounted on DIN rail or panel; its small size is suitable for installation in accordance with standard mounting practices for IEC miniature contactors.

Key features

  • Coil voltage: 240 V AC
  • Action: Non-Reversing
  • Poles: 3
  • Main contact configuration: 1 NO
  • Auxiliary contact: 1 NO
  • Frame: A (Frame Size A)
  • Series: XT
  • Enclosure: No Enclosure
  • IP rating: IP20
  • Maximum voltage rating: 690 V AC/DC
  • Full Load Amps: Inductive 6 A; Resistive 20 A
  • Mounting style: DIN Rail, Panel
  • Termination: Screw terminals
  • Embedded surge suppressor: Yes
  • Certifications/Standards: UL Listed; CSA Certified; IEC 60947; EN 60947; CE Marked; RoHS
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.