Zoro Homepage

IEC Miniature Magnetic Contactor, 1NC, 24V DC, 3 P, Non-Reversing, Screw

  • Mfr # XTMC9A01TD

  • Zoro # G2580042


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTMC9A01TD
Zoro #
G2580042
UPC #
786685363813
Country of Origin
Germany

Dimensions

Product Length/Depth
1.79 in
Frame Size
A
Mounting Hole Diameter
0.16 in
Mounting Hole Distance - Width
1.38 in
Overall Height
2.28 in
Overall Depth
1.79 in
Mounting Hole Distance - Height
1.98 in
Overall Width
1.44 in

Details

Item
IEC Miniature Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 230V
1-1/2
Reversing
No
HP @ 3 Phase - 575V
5 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame A
Series
XT
Type
Full voltage non-reversing mini contactor
IP Rating
IP20
Amperage Rating
8.80A
Contact Configuration
1 NC
Product Name
Eaton XT IEC mini contactor
Compliances
CE Marked
Full Load Current - Inductive
9:00 AM
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 480V AC
5 hp
Full Load Current - Resistive
20 A
Minimum Operating Temperature
-13 Degrees F
Maximum Voltage Rating
690V AC/DC
Includes Auxiliary Contacts
Yes
Mounting Postion
Vertical
Horsepower @ Single Phase - 120V AC
1/2 hp
Frequency
50/60 Hz
Mounting Style
DIN Rail, Panel
Maximum Operating Temperature
122 Degrees F
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Three Phase - 208V AC
2 hp
Mechanical Operating Durability
20,000,000
Contactor Style
IEC
NEMA Enclosure Rating
No Enclosure
Response Time
14 msec (AC Coil Closing Delay Min), 15 msec (DC Coil Opening Delay min), 18 msec (AC Coil Opening Delay Max), 21 msec (AC Coil Closing Delay Max), 25 msec (DC Coil Opening Delay Max), 26 msec (DC Coil Closing Delay Min), 35 msec (DC Coil Closing Delay Max), 8 msec (AC Coil Opening Delay min)
Horsepower @ Three Phase - 240V AC
3 hp

Description

The Eaton XT IEC mini contactor is an IEC miniature magnetic contactor with 3 poles and a 24 V DC coil. The contactor is rated for non-reversing operation within its specified design parameters. The device features screw terminals and supports DIN Rail or Panel mounting options; it does not include an enclosure.

Action: Rated for non-reversing operation within specified conditions.

  • Coil Voltage: Rated coil voltage: 24 V DC (within manufacturer specifications).
  • Poles / Contact Configuration: Configured with 3 poles and one normally closed auxiliary contact (1NC).
  • Auxiliary Contacts: Contains one auxiliary contact of form 1NC, as specified by the manufacturer.
  • Amperage Rating / Full Load: Rated for full load currents up to these values under standard testing conditions.
  • Maximum Voltage Rating: Suitable for applications up to a maximum voltage of approximately this value, per ratings listed in specifications.
  • Frequency: Designed to operate at standard power frequencies of either 50 Hz or 60 Hz within rated conditions.
  • IP Rating: Has an ingress protection rating of IP20, indicating limited dust protection but no water resistance.
  • Enclosure: Does not include an enclosure; suitable for installation in appropriate enclosures or panels according to standards.
  • Mounting Style / Position: Supports DIN Rail or panel mounting configurations in vertical orientation as per installation guidelines.
  • Electrical Connection: Screw
  • Embedded Surge Suppressor: Yes
  • Frame / Series: XT; Frame Size: A
  • Certifications: UL Listed; CSA Certified; CE Marked; EN 60947; IEC 60947; RoHS
  • Dimensions: Width 1.44 in; Height 2.28 in; Depth 1.79 in
  • Operating Temperature: -13°F to 122°F
  • Mechanical Durability: 20,000,000 cycles
  • Item / Product Name: IEC Miniature Magnetic Contactor; Eaton XT IEC mini contactor
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.